Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
Never use cheater bars or extensions
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Fill Option
w/Fill Plug
Port Size
1/2
Mounting Bracket Kit
PS807P
Element Micron Rating
40 µm
Body Size
1/2 in
Pressure Range [Min]
2 psig
Pressure Range [Max]
125 psig
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Relieving
Relieving
Lubricator Bowl Capacity
4.9 oz
Unit Type
Two-Unit Combo
Port Type
NPT
Flow
90 SCFM
Lubricator Type
Micro-Mist
Mounting Options
N/A
Has Gauge
No
Lubricator Drain Type
No Drain
Size Designation
Standard
Knob Type
Non-Rising Knob
Series
17
Assembly Type
Close Nippled
Filter Bowl Capacity
7.2 oz
Filter Drain Type
Automatic Float Drain
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back