Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 125 psig, No Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
OSHA
caution
The working range knob is designed to permit outlet pressures within their full range. Pressure adjustments beyond this range are also possible because the knob is not a limiting device.
Lubricator Drain Type
Twist Drain
Pressure Range [Min]
2 psig
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Pressure Range [Max]
125 psig
Lubricator Fill Option
w/Fill Plug
Filter Bowl Capacity
7.2 oz
Mounting Bracket Kit
PS807P
Flow
90 SCFM
Unit Type
Two-Unit Combo
Series
17
Element Micron Rating
40 µm
Lubricator Bowl Capacity
4.9 oz
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Relieving
Relieving
Assembly Type
Close Nippled
Port Size
1/2
Knob Type
Non-Rising Knob
Mounting Options
N/A
Size Designation
Standard
Filter Drain Type
Twist Drain
Lubricator Type
Micro-Mist
Body Size
1/2 in
Port Type
NPT
Has Gauge
No
Weight
8.333 LB
We're here for you
with Service Centers across the country - We have your back