Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
For optimum heat dissipation, do not paint shock absorber
Assembly Type
Close Nippled
Has Gauge
Yes
Unit Type
Two-Unit Combo
Mounting Options
N/A
Body Size
1/2 in
Relieving
Relieving
Lubricator Drain Type
Twist Drain
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Bowl Capacity
4.9 oz
Pressure Range [Min]
2 psig
Lubricator Fill Option
w/Fill Plug
Knob Type
Non-Rising Knob
Port Size
1/2
Port Type
NPT
Element Micron Rating
40 µm
Size Designation
Standard
Flow
90 SCFM
Filter Drain Type
Twist Drain
Lubricator Type
Micro-Mist
Pressure Range [Max]
125 psig
Filter Bowl Type
Metal Bowl
Filter Bowl Capacity
7.2 oz
Mounting Bracket Kit
PS807P
Series
17
Weight
4.6 LB
We're here for you
with Service Centers across the country - We have your back