Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Excellent water removal efficiency
Max supply line pressure: 150 psi
compliances
0
caution
For optimum heat dissipation, do not paint shock absorber
Port Type
NPT
Port Size
1/2
Mounting Bracket Kit
PS807P
Lubricator Type
Micro-Mist
Body Size
1/2 in
Pressure Range [Max]
125 psig
Mounting Options
N/A
Filter Bowl Capacity
7.2 oz
Element Micron Rating
40 µm
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Size Designation
Standard
Flow
90 SCFM
Relieving
Relieving
Lubricator Bowl Capacity
4.9 oz
Filter Drain Type
Twist Drain
Has Gauge
Yes
Pressure Range [Min]
2 psig
Lubricator Fill Option
w/Fill Plug
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Unit Type
Two-Unit Combo
Knob Type
Non-Rising Knob
Lubricator Drain Type
Twist Drain
Assembly Type
Close Nippled
Series
17
Weight
7.5 LB
We're here for you
with Service Centers across the country - We have your back