Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
The working range knob is designed to permit outlet pressures within their full range. Pressure adjustments beyond this range are also possible because the knob is not a limiting device.
Port Size
1/2
Element Micron Rating
40 µm
Pressure Range [Min]
1 psig
Flow
90 SCFM
Body Size
1/2 in
Filter Bowl Capacity
7.2 oz
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Mounting Options
N/A
Has Gauge
Yes
Pressure Range [Max]
60 psig
Assembly Type
Close Nippled
Lubricator Fill Option
w/Fill Plug
Knob Type
Non-Rising Knob
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Type
NPT
Lubricator Type
Micro-Mist
Filter Drain Type
Twist Drain
Unit Type
Two-Unit Combo
Series
17
Mounting Bracket Kit
PS807P
Relieving
Relieving
Size Designation
Standard
Lubricator Drain Type
No Drain
Lubricator Bowl Capacity
4.9 oz
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back