Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
Do not connect regulator to bottled gas
Filter Bowl Capacity
7.2 oz
Lubricator Drain Type
Twist Drain
Lubricator Type
Micro-Mist
Has Gauge
No
Flow
90 SCFM
Pressure Range [Max]
125 psig
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Assembly Type
Close Nippled
Pressure Range [Min]
2 psig
Knob Type
Non-Rising Knob
Body Size
1/2 in
Filter Drain Type
Twist Drain
Series
17
Size Designation
Standard
Lubricator Fill Option
w/Fill Plug
Port Size
1/2
Mounting Options
N/A
Relieving
Relieving
Lubricator Bowl Capacity
4.9 oz
Unit Type
Two-Unit Combo
Mounting Bracket Kit
PS807P
Element Micron Rating
40 µm
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Port Type
NPT
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back