Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
0
Lubricator Bowl Capacity
4.9 oz
Filter Bowl Capacity
7.2 oz
Filter Drain Type
Automatic Float Drain
Pressure Range [Max]
250 psig
Port Size
3/4
Relieving
Relieving
Lubricator Fill Option
w/Fill Plug
Pressure Range [Min]
5 psig
Mounting Options
w/Mounting Bracket
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Unit Type
Three-Unit Combo
Series
17
Body Size
1/2 in
Size Designation
Standard
Knob Type
Non-Rising Knob
Has Gauge
Yes
Flow
90 SCFM
Filter Bowl Type
Metal Bowl
Port Type
NPT
Lubricator Drain Type
Twist Drain
Assembly Type
Modular
Lubricator Type
Micro-Mist
Mounting Bracket Kit
PS755P
Element Micron Rating
5 µm
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back