Lubricator: Metal Bowl w/Sight Gauge, Pressure Fill, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Pressure Range [Max]
125 psig
Filter Bowl Capacity
7.2 oz
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Relieving
Relieving
Port Size
3/4
Flow
90 SCFM
Port Type
NPT
Lubricator Type
Micro-Mist
Mounting Bracket Kit
PS755P
Knob Type
Non-Rising Knob
Assembly Type
Modular
Pressure Range [Min]
2 psig
Body Size
1/2 in
Filter Bowl Type
Metal Bowl
Lubricator Bowl Capacity
4.9 oz
Series
17
Unit Type
Three-Unit Combo
Lubricator Drain Type
Pressure Fill
Filter Drain Type
Automatic Float Drain
Size Designation
Standard
Element Micron Rating
40 µm
Mounting Options
w/Port Blocks
Has Gauge
Yes
Lubricator Fill Option
w/Fill Plug
Weight
11.0 LB
We're here for you
with Service Centers across the country - We have your back