Skip to content Skip to navigation menu
Parker Hannifin Corp.17B47A18A2BDG

17B47A18A2BDG

Prep-Air® II Three Piece Modular Pre-Assembled FRL
Item #101584282
  • 17 Series Modular Three-Unit Combo
  • 3/4 NPT
  • Filter: Metal Bowl, Automatic Float Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
  • w/Port Blocks
+ Show More + Show Less
Parker Hannifin Corp.17B47A18A2BDG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 17 Series Modular Three-Unit Combo
  • 3/4 NPT
  • Filter: Metal Bowl, Automatic Float Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug

description

  • Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.

features

  • Additional modular units can be easily added
  • Proportional oil delivery over a wide range of air flows
  • Wall mount port blocks not included
  • sold separately
  • 16 and 17 series have a micro-mist lubricator that carries oil 100 ft
  • cannot fill lubricator while unit is under pressure
  • can fill the lubricator while unit is under pressure
  • 06 and 07 series have a mist lubricator that carries oil 25 ft

includes

  • Metal bowl guards

compliances

  • 0
Relieving Relieving
Unit Type Three-Unit Combo
Filter Bowl Type Metal Bowl
Pressure Range [Max] 125 psig
Lubricator Drain Type No Drain
Knob Type Non-Rising Knob
Port Size 3/4
Has Gauge Yes
Flow 90 SCFM
Filter Bowl Capacity 7.2 oz
Size Designation Standard
Pressure Range [Min] 2 psig
Lubricator Fill Option w/Fill Plug
Mounting Bracket Kit PS755P
Filter Drain Type Automatic Float Drain
Series 17
Lubricator Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Type Micro-Mist
Port Type NPT
Assembly Type Modular
Mounting Options w/Port Blocks
Lubricator Bowl Capacity 4.9 oz
Body Size 1/2 in
Element Micron Rating 40 µm
Weight 11.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison