Skip to content Skip to navigation menu
Parker Hannifin Corp.17B46B18A6BDK

17B46B18A6BDK

Prep-Air® II Three Piece Modular Pre-Assembled FRL
Item #101566756
  • 17 Series Modular 3-Unit Combo
  • 3/4 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Auto Float Drain, 5 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, Pressure Fill, w/Fill Plug
  • w/Lockout & Port Blocks
+ Show More + Show Less
Parker Hannifin Corp.17B46B18A6BDK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 17 Series Modular 3-Unit Combo
  • 3/4 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Auto Float Drain, 5 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, Pressure Fill, w/Fill Plug

description

  • Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.

features

  • Additional modular units can be easily added
  • Proportional oil delivery over a wide range of air flows
  • Wall mount port blocks not included
  • sold separately
  • 16 and 17 series have a micro-mist lubricator that carries oil 100 ft
  • cannot fill lubricator while unit is under pressure
  • 06 and 07 series have a mist lubricator that carries oil 25 ft
  • can fill the lubricator while unit is under pressure

includes

  • Metal bowl guards

compliances

  • 0
Lubricator Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Filter Drain Type Automatic Float Drain
Mounting Bracket Kit PS755P
Lubricator Type Micro-Mist
Size Designation Standard
Filter Bowl Capacity 7.2 oz
Mounting Options w/Lockout & Port Blocks
Lubricator Bowl Capacity 4.9 oz
Flow 90 SCFM
Knob Type Non-Rising Knob
Port Type NPT
Lubricator Drain Type Pressure Fill
Has Gauge Yes
Port Size 3/4
Pressure Range [Max] 125 psig
Filter Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Unit Type Three-Unit Combo
Relieving Relieving
Pressure Range [Min] 2 psig
Element Micron Rating 5 µm
Lubricator Fill Option w/Fill Plug
Series 17
Assembly Type Modular
Body Size 1/2 in
Weight 10.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison