Filter: Metal Bowl w/Sight Gauge, Twist Drain, 5 µm
Regulator: 250 psig, No Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Mounting Options
w/Port Blocks
Series
17
Has Gauge
No
Flow
90 SCFM
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Pressure Range [Min]
5 psig
Port Type
NPT
Size Designation
Standard
Body Size
1/2 in
Relieving
Relieving
Lubricator Fill Option
w/Fill Plug
Port Size
3/4
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Pressure Range [Max]
250 psig
Mounting Bracket Kit
PS755P
Element Micron Rating
5 µm
Filter Drain Type
Twist Drain
Knob Type
Non-Rising Knob
Lubricator Drain Type
Twist Drain
Filter Bowl Capacity
7.2 oz
Unit Type
Three-Unit Combo
Assembly Type
Modular
Lubricator Bowl Capacity
4.9 oz
Lubricator Type
Micro-Mist
Weight
11.0 LB
We're here for you
with Service Centers across the country - We have your back