Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Body Pressure Fill
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Pressure Range [Max]
125 psig
Knob Type
Non-Rising Knob
Lubricator Type
Micro-Mist
Filter Bowl Capacity
7.2 oz
Flow
90 SCFM
Mounting Options
w/Lockout & Port Blocks
Size Designation
Standard
Port Size
3/4
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Fill Option
w/Body Pressure Fill
Element Micron Rating
40 µm
Lubricator Drain Type
No Drain
Has Gauge
Yes
Pressure Range [Min]
2 psig
Mounting Bracket Kit
PS755P
Unit Type
Three-Unit Combo
Series
17
Body Size
1/2 in
Relieving
Relieving
Port Type
NPT
Filter Drain Type
Twist Drain
Assembly Type
Modular
Lubricator Bowl Capacity
4.9 oz
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back