Skip to content Skip to navigation menu
Parker Hannifin Corp.17B38B18A8BD

17B38B18A8BD

Prep-Air® II Three Piece Modular Pre-Assembled FRL
Item #101513463
  • 17 Series Modular Three-Unit Combo
  • 1/2 NPT
  • Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 5 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Pressure Fill, w/Fill Plug
  • w/o Port Blocks
+ Show More + Show Less
Parker Hannifin Corp.17B38B18A8BD
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 17 Series Modular Three-Unit Combo
  • 1/2 NPT
  • Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 5 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Pressure Fill, w/Fill Plug

description

  • Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.

features

  • Additional modular units can be easily added
  • Proportional oil delivery over a wide range of air flows
  • Wall mount port blocks not included
  • sold separately
  • 16 and 17 series have a micro-mist lubricator that carries oil 100 ft
  • cannot fill lubricator while unit is under pressure
  • 06 and 07 series have a mist lubricator that carries oil 25 ft
  • can fill the lubricator while unit is under pressure

includes

  • Metal bowl guards

compliances

  • 0
Filter Bowl Type Metal Bowl w/ Sight Gauge
Lubricator Bowl Type Metal Bowl w/ Sight Gauge
Lubricator Bowl Capacity 4.9 oz
Series 17
Lubricator Drain Type Pressure Fill
Port Size 1/2
Mounting Bracket Kit PS755P
Size Designation Standard
Pressure Range [Max] 125 psig
Lubricator Fill Option w/Fill Plug
Lubricator Type Micro-Mist
Relieving Relieving
Port Type NPT
Flow 90 SCFM
Filter Drain Type Automatic Float Drain
Has Gauge Yes
Unit Type Three-Unit Combo
Mounting Options w/o Port Blocks
Pressure Range [Min] 2 psig
Assembly Type Modular
Body Size 1/2 in
Element Micron Rating 5 µm
Knob Type Non-Rising Knob
Filter Bowl Capacity 7.2 oz
Weight 11.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison