Skip to content Skip to navigation menu
Parker Hannifin Corp.17B37A18A4BD

17B37A18A4BD

Prep-Air® II Three Piece Modular Pre-Assembled FRL
Item #101542953
  • 17 Series Modular Three-Unit Combo
  • 1/2 NPT
  • Filter: Metal Bowl, Automatic Float Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
  • w/o Port Blocks
+ Show More + Show Less
Parker Hannifin Corp.17B37A18A4BD
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 17 Series Modular Three-Unit Combo
  • 1/2 NPT
  • Filter: Metal Bowl, Automatic Float Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug

description

  • Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.

features

  • Additional modular units can be easily added
  • Proportional oil delivery over a wide range of air flows
  • Wall mount port blocks not included
  • sold separately
  • 16 and 17 series have a micro-mist lubricator that carries oil 100 ft
  • cannot fill lubricator while unit is under pressure
  • 06 and 07 series have a mist lubricator that carries oil 25 ft
  • can fill the lubricator while unit is under pressure

includes

  • Metal bowl guards

compliances

  • 0
Has Gauge Yes
Flow 90 SCFM
Knob Type Non-Rising Knob
Lubricator Type Micro-Mist
Lubricator Bowl Capacity 4.9 oz
Unit Type Three-Unit Combo
Lubricator Drain Type Twist Drain
Lubricator Bowl Type Metal Bowl w/ Sight Gauge
Body Size 1/2 in
Series 17
Pressure Range [Min] 2 psig
Mounting Options w/o Port Blocks
Assembly Type Modular
Pressure Range [Max] 125 psig
Lubricator Fill Option w/Fill Plug
Filter Drain Type Automatic Float Drain
Size Designation Standard
Filter Bowl Type Metal Bowl
Filter Bowl Capacity 7.2 oz
Mounting Bracket Kit PS755P
Port Type NPT
Port Size 1/2
Element Micron Rating 40 µm
Relieving Relieving
Weight 11.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison