Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
compliances
0
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Size
1/2
Element Micron Rating
5 µm
Lubricator Type
Micro-Mist
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Relieving
Relieving
Knob Type
Non-Rising Knob
Has Gauge
Yes
Lubricator Bowl Capacity
4.9 oz
Mounting Bracket Kit
PS755P
Lubricator Drain Type
Twist Drain
Series
17
Assembly Type
Modular
Pressure Range [Max]
125 psig
Unit Type
Three-Unit Combo
Body Size
1/2 in
Filter Drain Type
Automatic Float Drain
Mounting Options
w/Port Blocks
Size Designation
Standard
Filter Bowl Capacity
7.2 oz
Port Type
NPT
Flow
90 SCFM
Pressure Range [Min]
2 psig
Lubricator Fill Option
w/Fill Plug
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back