Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 250 psig, No Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Filter Bowl Capacity
7.2 oz
Mounting Bracket Kit
PS755P
Pressure Range [Min]
5 psig
Knob Type
Non-Rising Knob
Element Micron Rating
40 µm
Assembly Type
Modular
Size Designation
Standard
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Relieving
Relieving
Flow
90 SCFM
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Port Size
1/2
Lubricator Drain Type
Twist Drain
Series
17
Has Gauge
No
Filter Drain Type
Twist Drain
Unit Type
Three-Unit Combo
Lubricator Type
Micro-Mist
Lubricator Fill Option
w/Fill Plug
Body Size
1/2 in
Mounting Options
w/Port Blocks
Lubricator Bowl Capacity
4.9 oz
Port Type
NPT
Pressure Range [Max]
250 psig
Weight
11.0 LB
We're here for you
with Service Centers across the country - We have your back