Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 250 psig, No Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Mounting Options
w/o Port Blocks
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Fill Option
w/Fill Plug
Pressure Range [Max]
250 psig
Knob Type
Non-Rising Knob
Unit Type
Three-Unit Combo
Port Type
NPT
Element Micron Rating
40 µm
Filter Drain Type
Twist Drain
Assembly Type
Modular
Series
17
Lubricator Drain Type
Twist Drain
Pressure Range [Min]
5 psig
Mounting Bracket Kit
PS755P
Relieving
Relieving
Port Size
1/2
Lubricator Type
Micro-Mist
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Size Designation
Standard
Has Gauge
No
Flow
90 SCFM
Lubricator Bowl Capacity
4.9 oz
Filter Bowl Capacity
7.2 oz
Body Size
1/2 in
Weight
11.0 LB
We're here for you
with Service Centers across the country - We have your back