Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 125 psig, No Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
0
Assembly Type
Modular
Lubricator Type
Micro-Mist
Series
17
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Port Size
1/2
Mounting Options
w/Mounting Bracket, Lockout & Port Block
Pressure Range [Max]
125 psig
Filter Drain Type
Twist Drain
Lubricator Fill Option
w/Fill Plug
Flow
90 SCFM
Unit Type
Three-Unit Combo
Relieving
Relieving
Lubricator Drain Type
Twist Drain
Lubricator Bowl Capacity
4.9 oz
Has Gauge
No
Pressure Range [Min]
2 psig
Port Type
NPT
Filter Bowl Capacity
7.2 oz
Element Micron Rating
40 µm
Size Designation
Standard
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Knob Type
Non-Rising Knob
Mounting Bracket Kit
PS755P
Body Size
1/2 in
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back