Lubricator: Poly Bowl w/Metal Guard, No Drain, w/Fill Plug, Nylon Sight Dome
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
0
Knob Type
Non-Rising Knob
Body Size
1/2 in
Filter Bowl Capacity
7.2 oz
Size Designation
Standard
Lubricator Fill Option
w/Fill Plug, Nylon Sight Dome
Has Gauge
Yes
Lubricator Type
Micro-Mist
Mounting Options
w/Mounting Bracket, Lockout & Port Block
Port Type
NPT
Unit Type
Three-Unit Combo
Mounting Bracket Kit
PS755P
Port Size
1/2
Pressure Range [Max]
125 psig
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Assembly Type
Modular
Series
17
Lubricator Drain Type
No Drain
Flow
90 SCFM
Lubricator Bowl Capacity
4.9 oz
Filter Drain Type
Twist Drain
Pressure Range [Min]
2 psig
Relieving
Relieving
Element Micron Rating
5 µm
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back