Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Body Pressure Fill
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
includes
Metal bowl guards
compliances
0
Filter Drain Type
Twist Drain
Mounting Options
w/o Port Blocks
Lubricator Type
Micro-Mist
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Size Designation
Standard
Body Size
1/2 in
Unit Type
Three-Unit Combo
Relieving
Relieving
Lubricator Drain Type
No Drain
Series
17
Lubricator Bowl Capacity
4.9 oz
Port Size
1/2
Element Micron Rating
40 µm
Pressure Range [Max]
125 psig
Assembly Type
Modular
Flow
90 SCFM
Knob Type
Non-Rising Knob
Has Gauge
Yes
Mounting Bracket Kit
PS755P
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Pressure Range [Min]
2 psig
Lubricator Fill Option
w/Body Pressure Fill
Filter Bowl Capacity
7.2 oz
Port Type
NPT
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back