Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
can fill the lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
includes
Metal bowl guards
compliances
0
Unit Type
Three-Unit Combo
Relieving
Relieving
Lubricator Drain Type
Twist Drain
Port Size
3/8
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Pressure Range [Max]
125 psig
Filter Drain Type
Automatic Float Drain
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Knob Type
Non-Rising Knob
Series
17
Flow
60 SCFM
Lubricator Type
Micro-Mist
Pressure Range [Min]
2 psig
Filter Bowl Capacity
7.2 oz
Mounting Bracket Kit
PS755P
Mounting Options
w/Mounting Bracket & Port Block
Assembly Type
Modular
Lubricator Bowl Capacity
4.9 oz
Port Type
NPT
Size Designation
Standard
Lubricator Fill Option
w/Fill Plug
Body Size
1/2 in
Has Gauge
Yes
Element Micron Rating
5 µm
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back