Filter: Poly Bowl w/Metal Guard, Auto Float Drain, 5 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Poly Bowl w/Metal Guard, No Drain, w/Fill Plug, Nylon Sight Dome
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
0
Assembly Type
Modular
Filter Drain Type
Automatic Float Drain
Series
17
Knob Type
Non-Rising Knob
Lubricator Fill Option
w/Fill Plug, Nylon Sight Dome
Lubricator Bowl Capacity
4.9 oz
Filter Bowl Capacity
7.2 oz
Mounting Options
w/Mounting Bracket, Lockout & Port Block
Body Size
1/2 in
Lubricator Type
Micro-Mist
Flow
60 SCFM
Lubricator Drain Type
No Drain
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Type
NPT
Port Size
3/8
Unit Type
Three-Unit Combo
Relieving
Relieving
Size Designation
Standard
Pressure Range [Min]
2 psig
Has Gauge
Yes
Pressure Range [Max]
125 psig
Mounting Bracket Kit
PS755P
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Element Micron Rating
5 µm
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back