Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
0
Port Type
NPT
Knob Type
Non-Rising Knob
Pressure Range [Min]
1 psig
Unit Type
Three-Unit Combo
Lubricator Type
Micro-Mist
Body Size
1/2 in
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Mounting Bracket Kit
PS755P
Relieving
Relieving
Lubricator Bowl Capacity
4.9 oz
Has Gauge
Yes
Mounting Options
w/Mounting Bracket & Port Block
Lubricator Fill Option
w/Fill Plug
Assembly Type
Modular
Series
17
Pressure Range [Max]
60 psig
Flow
60 SCFM
Size Designation
Standard
Port Size
3/8
Filter Bowl Capacity
7.2 oz
Lubricator Drain Type
No Drain
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Element Micron Rating
40 µm
Filter Drain Type
Twist Drain
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back