Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Solid control piston with lip seal for extended life
Unique deflector plate ensures maximum water and dirt separation
compliances
0
Lubricator Type
Micro-Mist
Port Type
NPT
Lubricator Drain Type
No Drain
Mounting Bracket Kit
PS807P
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Body Size
1/2 in
Mounting Options
w/o Brackets
Unit Type
Three-Unit Combo
Filter Drain Type
Automatic Float Drain
Series
17
Pressure Range [Max]
125 psig
Assembly Type
Close Nippled
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Bowl Capacity
4.9 oz
Lubricator Fill Option
w/Fill Plug
Has Gauge
Yes
Size Designation
Standard
Knob Type
Non-Rising Knob
Relieving
Non-Relieving
Element Micron Rating
40 µm
Filter Bowl Capacity
7.2 oz
Port Size
3/4
Pressure Range [Min]
2 psig
Flow
90 SCFM
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back