Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Solid control piston with lip seal for extended life
Unique deflector plate ensures maximum water and dirt separation
compliances
0
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Assembly Type
Close Nippled
Has Gauge
Yes
Lubricator Drain Type
Pressure Fill
Mounting Bracket Kit
PS807P
Filter Drain Type
Automatic Float Drain
Pressure Range [Max]
125 psig
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Mounting Options
w/o Brackets
Filter Bowl Capacity
7.2 oz
Flow
90 SCFM
Element Micron Rating
40 µm
Lubricator Fill Option
w/Body Pressure Fill
Knob Type
Non-Rising Knob
Size Designation
Standard
Relieving
Relieving
Unit Type
Three-Unit Combo
Port Type
NPT
Pressure Range [Min]
2 psig
Lubricator Bowl Capacity
4.9 oz
Series
17
Body Size
1/2 in
Lubricator Type
Micro-Mist
Port Size
3/4
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back