Lubricator: Metal Bowl w/Sight Gauge, Pressure Fill, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Body Size
1/2 in
Series
17
Port Size
1/2
Assembly Type
Close Nippled
Knob Type
Non-Rising Knob
Unit Type
Three-Unit Combo
Has Gauge
Yes
Flow
90 SCFM
Filter Bowl Capacity
7.2 oz
Mounting Bracket Kit
PS807P
Port Type
NPT
Lubricator Type
Micro-Mist
Pressure Range [Max]
125 psig
Element Micron Rating
5 µm
Relieving
Relieving
Lubricator Fill Option
w/Fill Plug
Filter Drain Type
Automatic Float Drain
Size Designation
Standard
Pressure Range [Min]
2 psig
Lubricator Drain Type
Pressure Fill
Lubricator Bowl Capacity
4.9 oz
Mounting Options
w/o Brackets
Filter Bowl Type
Metal Bowl
Weight
10.0 LB
We're here for you
with Service Centers across the country - We have your back