- Series 16 Micro-Mist Type Lubricator
- 1/2" NPT
- Polycarbonate Bowl w/Metal Bowl Guard
- Auto Fill Device
- w/Fill Plug
description
- Designed to provide optimum and uniform lubrication with fine micro-mist particles of 2 micron or smaller to pneumatic components, even through complex piping arrangements.
features
- Lubricate up to 100 ft
- Accurate oil adjustment
- Removable drip control knob for tamper resistance
- Inline and modular mounting
- Max. polycarbonate bowl: 150 psi
- Metal bowl max. 250 psi
| Bowl Capacity | 2.6 oz |
| Lubricator Type | Micro-Mist |
| Fill Option | w/Fill Plug |
| Sight Dome | Polycarbonate |
| Temperature Range [Max] | 125 °F |
| Body Size | 3/8 in |
| Size Designation | Compact |
| Bowl Material | Polycarbonate |
| Pressure Range [Max] | 150 psi |
| Body Material | Zinc |
| Pressure Range [Min] | 0 psi |
| Component | Lubricator |
| Series | 16 |
| Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
| Port Size | 1/2 |
| Flow | 90 SCFM |
| Port Type | NPT |
| Oil Capacity | 2.6 oz |
| Temperature Range [Min] | 32 °F |
| Drain Type | Auto Fill Device |
| Weight | 3.0 LB |

