Skip to content Skip to navigation menu
Prep-Air® II Micro-Mist Lubricator

16L26FE

Prep-Air® II Micro-Mist Lubricator
Item #101640685
  • Series 16 Micro-Mist Type Lubricator
  • 3/8" NPT
  • Polycarbonate Bowl w/Metal Bowl Guard
  • Pressure Fill
  • w/Body Pressure Fill
  • Polycarbonate Sight Dome
  • 0-150 psi
  • 60 SCFM
+ Show More + Show Less
Prep-Air® II Micro-Mist Lubricator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 16 Micro-Mist Type Lubricator
  • 3/8" NPT
  • Polycarbonate Bowl w/Metal Bowl Guard
  • Pressure Fill
  • w/Body Pressure Fill

description

  • Designed to provide optimum and uniform lubrication with fine micro-mist particles of 2 micron or smaller to pneumatic components, even through complex piping arrangements.

features

  • Max. polycarbonate bowl: 150 psi
  • Lubricate up to 100 ft
  • Accurate oil adjustment
  • Removable drip control knob for tamper resistance
  • Inline and modular mounting
  • Metal bowl max. 250 psi
Series 16
Fill Option w/Body Pressure Fill
Size Designation Compact
Temperature Range [Min] 32 °F
Bowl Material Polycarbonate
Temperature Range [Max] 125 °F
Component Lubricator
Body Size 3/8 in
Port Size 3/8
Port Type NPT
Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Oil Capacity 2.6 oz
Sight Dome Polycarbonate
Pressure Range [Max] 150 psi
Bowl Capacity 2.6 oz
Drain Type Pressure Fill
Body Material Zinc
Lubricator Type Micro-Mist
Pressure Range [Min] 0 psi
Flow 60 SCFM
Weight 3.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison