Skip to content Skip to navigation menu
Prep-Air® II Micro-Mist Lubricator

16L1KBE

Prep-Air® II Micro-Mist Lubricator
Item #101892030
  • Series 16 Micro-Mist Type Lubricator
  • 1/4" NPT
  • Polycarbonate Bowl w/Metal Bowl Guard
  • Auto Fill Device
  • w/Fill Plug
  • Polycarbonate Sight Dome
  • 0-150 psi
  • 40 SCFM
+ Show More + Show Less
Prep-Air® II Micro-Mist Lubricator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 16 Micro-Mist Type Lubricator
  • 1/4" NPT
  • Polycarbonate Bowl w/Metal Bowl Guard
  • Auto Fill Device
  • w/Fill Plug

description

  • Designed to provide optimum and uniform lubrication with fine micro-mist particles of 2 micron or smaller to pneumatic components, even through complex piping arrangements.

features

  • Lubricate up to 100 ft
  • Accurate oil adjustment
  • Removable drip control knob for tamper resistance
  • Inline and modular mounting
  • Max. polycarbonate bowl: 150 psi
  • Metal bowl max. 250 psi
Temperature Range [Max] 125 °F
Pressure Range [Max] 150 psi
Series 16
Sight Dome Polycarbonate
Lubricator Type Micro-Mist
Component Lubricator
Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Flow 40 SCFM
Bowl Capacity 2.6 oz
Temperature Range [Min] 32 °F
Oil Capacity 2.6 oz
Port Size 1/4
Port Type NPT
Fill Option w/Fill Plug
Body Size 3/8 in
Pressure Range [Min] 0 psi
Bowl Material Polycarbonate
Drain Type Auto Fill Device
Body Material Zinc
Size Designation Compact
Weight 3.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison