Parker Hannifin Corp.
16H34B18A4BCA
Prep-Air® II Two Piece Modular Pre-Assembled FRL
Item #102105653
- 16 Series Modular Two-Unit Combo
- 1/2 NPT
- Filter: Metal Bowl w/Sight Gauge, Twist Drain, 5 µm
- Regulator: 125 psig, w/Gauge, Relieving
- Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
| Mounting Options | w/Mounting Bracket & Port Block |
| Lubricator Drain Type | Twist Drain |
| Series | 16 |
| Filter Drain Type | Twist Drain |
| Lubricator Fill Option | w/Fill Plug |
| Assembly Type | Modular |
| Filter Bowl Type | Metal Bowl w/ Sight Gauge |
| Lubricator Bowl Type | Metal Bowl w/ Sight Gauge |
| Has Gauge | Yes |
| Size Designation | Compact |
| Pressure Range [Min] | 2 psig |
| Port Size | 1/2 |
| Body Size | 3/8 in |
| Element Micron Rating | 5 µm |
| Port Type | NPT |
| Lubricator Type | Micro-Mist |
| Filter Bowl Capacity | 4.4 oz |
| Unit Type | Two-Unit Combo |
| Lubricator Bowl Capacity | 2.6 oz |
| Flow | 61 SCFM |
| Mounting Bracket Kit | PS755P |
| Knob Type | Non-Rising Knob |
| Relieving | Relieving |
| Pressure Range [Max] | 125 psig |
| Weight | 6.0 LB |
