Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.
features
16H and 17H series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
Furnished with gauge
Proportional oil delivery over a wide range of air flows
06H and 07H series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
Wall mount port blocks not included
sold separately
compliances
0
Size Designation
Compact
Lubricator Bowl Capacity
2.6 oz
Filter Drain Type
Twist Drain
Pressure Range [Max]
250 psig
Port Size
1/2
Element Micron Rating
40 µm
Mounting Options
w/Port Blocks
Port Type
NPT
Relieving
Relieving
Knob Type
Non-Rising Knob
Filter Bowl Capacity
4.4 oz
Filter Bowl Type
Metal Bowl
Flow
61 SCFM
Lubricator Fill Option
w/Fill Plug
Body Size
3/8 in
Pressure Range [Min]
5 psig
Assembly Type
Modular
Mounting Bracket Kit
PS755P
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Type
Micro-Mist
Unit Type
Two-Unit Combo
Lubricator Drain Type
Twist Drain
Has Gauge
Yes
Series
16
Weight
6.0 LB
We're here for you
with Service Centers across the country - We have your back