Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.
features
Proportional oil delivery over a wide range of air flows
Furnished with gauge
Wall mount port blocks not included
sold separately
16H and 17H series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06H and 07H series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
0
Mounting Bracket Kit
PS755P
Unit Type
Two-Unit Combo
Size Designation
Compact
Body Size
3/8 in
Port Size
1/2
Lubricator Fill Option
w/Fill Plug
Port Type
BSPP
Lubricator Type
Micro-Mist
Assembly Type
Modular
Element Micron Rating
5 µm
Pressure Range [Min]
2 psig
Series
16
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Filter Drain Type
Twist Drain
Lubricator Bowl Capacity
2.6 oz
Lubricator Drain Type
No Drain
Relieving
Relieving
Has Gauge
Yes
Filter Bowl Capacity
4.4 oz
Flow
61 SCFM
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Knob Type
Non-Rising Knob
Mounting Options
w/Mounting Bracket
Pressure Range [Max]
125 psig
Weight
6.0 LB
We're here for you
with Service Centers across the country - We have your back