Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.
features
Proportional oil delivery over a wide range of air flows
Furnished with gauge
Wall mount port blocks not included
sold separately
16H and 17H series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06H and 07H series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
0
Assembly Type
Modular
Has Gauge
Yes
Lubricator Type
Micro-Mist
Lubricator Bowl Capacity
2.6 oz
Knob Type
Non-Rising Knob
Lubricator Drain Type
Twist Drain
Relieving
Relieving
Body Size
3/8 in
Pressure Range [Max]
125 psig
Mounting Options
w/Port Blocks
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Unit Type
Two-Unit Combo
Pressure Range [Min]
2 psig
Element Micron Rating
40 µm
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Series
16
Filter Bowl Capacity
4.4 oz
Size Designation
Compact
Flow
61 SCFM
Filter Drain Type
Twist Drain
Mounting Bracket Kit
PS755P
Port Type
NPT
Lubricator Fill Option
w/Fill Plug
Port Size
1/2
Weight
6.0 LB
We're here for you
with Service Centers across the country - We have your back