Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.
features
Proportional oil delivery over a wide range of air flows
Furnished with gauge
Wall mount port blocks not included
sold separately
16H and 17H series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06H and 07H series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
compliances
0
Lubricator Type
Micro-Mist
Body Size
3/8 in
Knob Type
Non-Rising Knob
Element Micron Rating
40 µm
Unit Type
Two-Unit Combo
Filter Bowl Capacity
4.4 oz
Series
16
Assembly Type
Modular
Has Gauge
Yes
Relieving
Relieving
Size Designation
Compact
Port Type
BSPP
Flow
55 SCFM
Lubricator Drain Type
No Drain
Filter Drain Type
Twist Drain
Lubricator Fill Option
w/Fill Plug
Pressure Range [Max]
125 psig
Mounting Bracket Kit
PS755P
Mounting Options
w/Port Blocks
Port Size
3/8
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Pressure Range [Min]
2 psig
Lubricator Bowl Capacity
2.6 oz
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Weight
6.0 LB
We're here for you
with Service Centers across the country - We have your back