Skip to content Skip to navigation menu
Parker Hannifin Corp.16H18B21A4BC

16H18B21A4BC

Prep-Air® II Two Piece Modular Pre-Assembled FRL
Item #101607915
  • 16 Series Modular Two-Unit Combo
  • 1/4 NPT
  • Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 5 µm
  • Regulator: 250 psig, w/Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
  • w/o Port Blocks
+ Show More + Show Less
Parker Hannifin Corp.16H18B21A4BC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16 Series Modular Two-Unit Combo
  • 1/4 NPT
  • Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 5 µm
  • Regulator: 250 psig, w/Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug

description

  • Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.

features

  • Proportional oil delivery over a wide range of air flows
  • Furnished with gauge
  • Wall mount port blocks not included
  • sold separately
  • 16H and 17H series have a micro-mist lubricator that carries oil 100 ft
  • cannot fill lubricator while unit is under pressure
  • 06H and 07H series have a mist lubricator that carries oil 25 ft
  • can fill the lubricator while unit is under pressure

compliances

  • 0
Port Type NPT
Has Gauge Yes
Mounting Options w/o Port Blocks
Filter Bowl Capacity 4.4 oz
Lubricator Type Micro-Mist
Filter Bowl Type Metal Bowl w/ Sight Gauge
Port Size 1/4
Lubricator Fill Option w/Fill Plug
Relieving Relieving
Mounting Bracket Kit PS755P
Lubricator Drain Type Twist Drain
Filter Drain Type Automatic Float Drain
Lubricator Bowl Type Metal Bowl w/ Sight Gauge
Assembly Type Modular
Size Designation Compact
Flow 40 SCFM
Knob Type Non-Rising Knob
Pressure Range [Min] 5 psig
Unit Type Two-Unit Combo
Series 16
Lubricator Bowl Capacity 2.6 oz
Body Size 3/8 in
Element Micron Rating 5 µm
Pressure Range [Max] 250 psig
Weight 6.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison