Skip to content Skip to navigation menu
Parker Hannifin Corp.16H16B18ANBC

16H16B18ANBC

Prep-Air® II Two Piece Modular Pre-Assembled FRL
Item #101640676
  • 16 Series Modular Two-Unit Combo
  • 1/4 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Automatic Float Drain, 5 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, w/Fill Plug
  • w/o Port Blocks
+ Show More + Show Less
Parker Hannifin Corp.16H16B18ANBC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16 Series Modular Two-Unit Combo
  • 1/4 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Automatic Float Drain, 5 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, w/Fill Plug

description

  • Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.

features

  • Wall mount port blocks not included
  • Furnished with gauge
  • Proportional oil delivery over a wide range of air flows
  • sold separately
  • 16H and 17H series have a micro-mist lubricator that carries oil 100 ft
  • cannot fill lubricator while unit is under pressure
  • 06H and 07H series have a mist lubricator that carries oil 25 ft
  • can fill the lubricator while unit is under pressure

compliances

  • 0
Lubricator Drain Type Twist Drain
Has Gauge Yes
Lubricator Type Micro-Mist
Filter Drain Type Automatic Float Drain
Pressure Range [Max] 125 psig
Size Designation Compact
Mounting Options w/o Port Blocks
Assembly Type Modular
Lubricator Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Relieving Relieving
Mounting Bracket Kit PS755P
Series 16
Knob Type Non-Rising Knob
Filter Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Port Size 1/4
Unit Type Two-Unit Combo
Port Type NPT
Flow 40 SCFM
Pressure Range [Min] 2 psig
Body Size 3/8 in
Element Micron Rating 5 µm
Filter Bowl Capacity 4.4 oz
Lubricator Fill Option w/Fill Plug
Lubricator Bowl Capacity 2.6 oz
Weight 6.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison