Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.
features
sold separately
16H and 17H series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06H and 07H series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
Proportional oil delivery over a wide range of air flows
Furnished with gauge
Wall mount port blocks not included
compliances
0
Filter Drain Type
Automatic Float Drain
Relieving
Relieving
Port Type
NPT
Unit Type
Two-Unit Combo
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Size Designation
Compact
Port Size
1/4
Lubricator Type
Micro-Mist
Series
16
Pressure Range [Min]
2 psig
Flow
40 SCFM
Pressure Range [Max]
125 psig
Assembly Type
Modular
Mounting Bracket Kit
PS755P
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Body Size
3/8 in
Has Gauge
No
Knob Type
Non-Rising Knob
Lubricator Drain Type
Twist Drain
Lubricator Fill Option
w/Fill Plug
Lubricator Bowl Capacity
2.6 oz
Mounting Options
w/Port Blocks
Filter Bowl Capacity
4.4 oz
Element Micron Rating
40 µm
Weight
6.0 LB
We're here for you
with Service Centers across the country - We have your back