Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
Use of nonlubricated gaseous media will substantially limit valve life
Element Micron Rating
40 µm
Series
16
Lubricator Bowl Capacity
2.6 oz
Mounting Bracket Kit
PS707P
Has Gauge
Yes
Mounting Options
N/A
Port Size
1/2
Pressure Range [Min]
2 psig
Lubricator Type
Micro-Mist
Relieving
Relieving
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Flow
61 SCFM
Lubricator Fill Option
w/Fill Plug
Assembly Type
Close Nippled
Lubricator Drain Type
Twist Drain
Knob Type
Non-Rising Knob
Unit Type
Two-Unit Combo
Body Size
3/8 in
Size Designation
Compact
Port Type
NPT
Pressure Range [Max]
125 psig
Filter Bowl Capacity
4.4 oz
Filter Drain Type
Automatic Float Drain
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Weight
6.0 LB
We're here for you
with Service Centers across the country - We have your back