Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
The working range knob is designed to permit outlet pressures within their full range. Pressure adjustments beyond this range are also possible because the knob is not a limiting device.
Size Designation
Compact
Mounting Options
N/A
Flow
61 SCFM
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Element Micron Rating
5 µm
Assembly Type
Close Nippled
Lubricator Fill Option
w/Fill Plug
Unit Type
Two-Unit Combo
Pressure Range [Max]
125 psig
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Mounting Bracket Kit
PS707P
Series
16
Body Size
3/8 in
Port Type
NPT
Lubricator Drain Type
Pressure Fill
Pressure Range [Min]
2 psig
Port Size
1/2
Lubricator Bowl Capacity
2.6 oz
Knob Type
Non-Rising Knob
Lubricator Type
Micro-Mist
Filter Drain Type
Automatic Float Drain
Relieving
Relieving
Has Gauge
Yes
Filter Bowl Capacity
4.4 oz
Weight
6.0 LB
We're here for you
with Service Centers across the country - We have your back