Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 250 psig, No Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
The working range knob is designed to permit outlet pressures within their full range. Pressure adjustments beyond this range are also possible because the knob is not a limiting device.
Port Size
1/2
Unit Type
Two-Unit Combo
Assembly Type
Close Nippled
Filter Bowl Capacity
4.4 oz
Pressure Range [Max]
250 psig
Lubricator Fill Option
w/Fill Plug
Lubricator Bowl Capacity
2.6 oz
Mounting Bracket Kit
PS707P
Filter Drain Type
Twist Drain
Port Type
NPT
Relieving
Relieving
Size Designation
Compact
Element Micron Rating
40 µm
Body Size
3/8 in
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Pressure Range [Min]
5 psig
Lubricator Type
Micro-Mist
Mounting Options
N/A
Knob Type
Non-Rising Knob
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Series
16
Has Gauge
No
Lubricator Drain Type
Twist Drain
Flow
61 SCFM
Weight
6.0 LB
We're here for you
with Service Centers across the country - We have your back