Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Supplied with gauge
Max supply line pressure: 150 psi
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
compliances
0
caution
The working range knob is designed to permit outlet pressures within their full range. Pressure adjustments beyond this range are also possible because the knob is not a limiting device.
Lubricator Fill Option
w/Fill Plug
Unit Type
Two-Unit Combo
Knob Type
Non-Rising Knob
Element Micron Rating
40 µm
Has Gauge
Yes
Filter Bowl Capacity
4.4 oz
Size Designation
Compact
Flow
61 SCFM
Assembly Type
Close Nippled
Lubricator Bowl Capacity
2.6 oz
Port Size
1/2
Mounting Options
N/A
Filter Bowl Type
Metal Bowl
Port Type
NPT
Body Size
3/8 in
Lubricator Drain Type
Twist Drain
Relieving
Relieving
Series
16
Pressure Range [Min]
5 psig
Mounting Bracket Kit
PS707P
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Type
Micro-Mist
Filter Drain Type
Twist Drain
Pressure Range [Max]
250 psig
Weight
6.0 LB
We're here for you
with Service Centers across the country - We have your back