Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
Do not run Worm Gear units over 200 °F.
Body Size
3/8 in
Pressure Range [Min]
1 psig
Mounting Options
N/A
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Knob Type
Non-Rising Knob
Size Designation
Compact
Lubricator Fill Option
w/Fill Plug
Lubricator Drain Type
Twist Drain
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Type
Micro-Mist
Port Size
3/8
Series
16
Has Gauge
No
Lubricator Bowl Capacity
2.6 oz
Filter Bowl Capacity
4.4 oz
Assembly Type
Close Nippled
Mounting Bracket Kit
PS707P
Port Type
NPT
Pressure Range [Max]
60 psig
Relieving
Relieving
Flow
55 SCFM
Element Micron Rating
5 µm
Filter Drain Type
Twist Drain
Unit Type
Two-Unit Combo
Weight
6.0 LB
We're here for you
with Service Centers across the country - We have your back