Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
Do not exceed maximum primary pressure rating, as product could rupture and cause injury
Do not connect regulator to bottled gas
Filter Drain Type
Twist Drain
Series
16
Size Designation
Compact
Pressure Range [Min]
2 psig
Mounting Options
N/A
Knob Type
Non-Rising Knob
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Has Gauge
Yes
Flow
55 SCFM
Lubricator Bowl Capacity
2.6 oz
Filter Bowl Capacity
4.4 oz
Port Size
3/8
Lubricator Drain Type
Twist Drain
Lubricator Fill Option
w/Fill Plug
Mounting Bracket Kit
PS707P
Port Type
NPT
Assembly Type
Close Nippled
Pressure Range [Max]
125 psig
Lubricator Type
Micro-Mist
Unit Type
Two-Unit Combo
Element Micron Rating
40 µm
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Relieving
Relieving
Body Size
3/8 in
Weight
6.0 LB
We're here for you
with Service Centers across the country - We have your back