Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
Regulator: 250 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Pressure Fill, w/Body Pressure Fill
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
To clean polycarbonate bowls, use mild soap and water only
do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Flow
40 SCFM
Filter Bowl Capacity
4.4 oz
Knob Type
Non-Rising Knob
Port Size
1/4
Mounting Bracket Kit
PS707P
Pressure Range [Max]
250 psig
Series
16
Assembly Type
Close Nippled
Mounting Options
N/A
Port Type
NPT
Lubricator Drain Type
Pressure Fill
Filter Drain Type
Automatic Float Drain
Relieving
Relieving
Element Micron Rating
40 µm
Lubricator Type
Micro-Mist
Unit Type
Two-Unit Combo
Has Gauge
Yes
Lubricator Fill Option
w/Body Pressure Fill
Body Size
3/8 in
Size Designation
Compact
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Pressure Range [Min]
5 psig
Lubricator Bowl Capacity
2.6 oz
Weight
6.0 LB
We're here for you
with Service Centers across the country - We have your back