Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
Do not connect regulator to bottled gas
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Filter Bowl Capacity
4.4 oz
Pressure Range [Min]
2 psig
Flow
40 SCFM
Assembly Type
Close Nippled
Series
16
Relieving
Relieving
Port Size
1/4
Port Type
NPT
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Mounting Bracket Kit
PS707P
Lubricator Bowl Capacity
2.6 oz
Element Micron Rating
40 µm
Pressure Range [Max]
125 psig
Lubricator Type
Micro-Mist
Has Gauge
Yes
Filter Drain Type
Automatic Float Drain
Unit Type
Two-Unit Combo
Size Designation
Compact
Body Size
3/8 in
Lubricator Drain Type
No Drain
Mounting Options
N/A
Knob Type
Non-Rising Knob
Lubricator Fill Option
w/Fill Plug
Weight
6.0 LB
We're here for you
with Service Centers across the country - We have your back