Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 125 psig, No Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
Do not exceed maximum primary pressure rating, as product could rupture and cause injury
Do not connect regulator to bottled gas
Filter Drain Type
Twist Drain
Flow
40 SCFM
Lubricator Bowl Capacity
2.6 oz
Relieving
Relieving
Unit Type
Two-Unit Combo
Body Size
3/8 in
Has Gauge
No
Knob Type
Non-Rising Knob
Element Micron Rating
40 µm
Mounting Bracket Kit
PS707P
Lubricator Type
Micro-Mist
Filter Bowl Capacity
4.4 oz
Assembly Type
Close Nippled
Pressure Range [Max]
125 psig
Mounting Options
N/A
Port Type
NPT
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Size Designation
Compact
Pressure Range [Min]
2 psig
Port Size
1/4
Lubricator Drain Type
Twist Drain
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Fill Option
w/Fill Plug
Series
16
Weight
6.0 LB
We're here for you
with Service Centers across the country - We have your back