Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
Do not exceed maximum primary pressure rating, as product could rupture and cause injury
Do not connect regulator to bottled gas
Mounting Options
N/A
Lubricator Bowl Capacity
2.6 oz
Flow
40 SCFM
Knob Type
Non-Rising Knob
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Filter Drain Type
Twist Drain
Assembly Type
Close Nippled
Has Gauge
Yes
Relieving
Relieving
Pressure Range [Max]
60 psig
Element Micron Rating
5 µm
Port Type
NPT
Body Size
3/8 in
Filter Bowl Capacity
4.4 oz
Unit Type
Two-Unit Combo
Mounting Bracket Kit
PS707P
Size Designation
Compact
Lubricator Drain Type
Twist Drain
Pressure Range [Min]
1 psig
Series
16
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Fill Option
w/Fill Plug
Port Size
1/4
Lubricator Type
Micro-Mist
Weight
6.0 LB
We're here for you
with Service Centers across the country - We have your back