Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
Lubrication recommended
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Mounting Bracket Kit
PS707P
Pressure Range [Max]
125 psig
Knob Type
Non-Rising Knob
Body Size
3/8 in
Pressure Range [Min]
2 psig
Filter Bowl Capacity
4.4 oz
Lubricator Type
Micro-Mist
Flow
40 SCFM
Has Gauge
No
Lubricator Drain Type
Twist Drain
Port Size
1/4
Port Type
NPT
Filter Drain Type
Twist Drain
Series
16
Relieving
Relieving
Unit Type
Two-Unit Combo
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Size Designation
Compact
Lubricator Fill Option
w/Fill Plug
Lubricator Bowl Capacity
2.6 oz
Element Micron Rating
40 µm
Mounting Options
N/A
Assembly Type
Close Nippled
Weight
6.0 LB
We're here for you
with Service Centers across the country - We have your back