Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
Some chemicals can cause damage
Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
Size Designation
Compact
Filter Bowl Capacity
4.4 oz
Port Type
NPT
Flow
40 SCFM
Mounting Options
N/A
Pressure Range [Max]
125 psig
Lubricator Drain Type
No Drain
Element Micron Rating
40 µm
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Filter Drain Type
Twist Drain
Pressure Range [Min]
2 psig
Relieving
Relieving
Lubricator Fill Option
w/Fill Plug
Unit Type
Two-Unit Combo
Knob Type
Non-Rising Knob
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Has Gauge
No
Series
16
Body Size
3/8 in
Port Size
1/4
Lubricator Type
Micro-Mist
Assembly Type
Close Nippled
Mounting Bracket Kit
PS707P
Lubricator Bowl Capacity
2.6 oz
Weight
5.333 LB
We're here for you
with Service Centers across the country - We have your back