Parker Hannifin Corp.
16FS5C2464ACHEC05
Gold Ring Valve™ Series S Two-Way Hot Water & Steam Valve
Item #101457305
- Series S5 2 Way Normally Closed Valve
- Pivoted Edge Diaphragm
- Steam,Hot Water
- 1" NPT
- Forged Brass Body
applications
- Steam atomization
- Sterilizers
- Laundry equipment
- Dry cleaning
- Steam irons
- Steam baths
- Autoclaves
- Molding
caution
- Look for a Safety Orange guard, gaps no greater than 6mm (0.25") and ANSI Z535.4-compliant warning labels.
| Function Code | S |
| Flow Pattern Code | C |
| Connection Type | NPT |
| Voltage Code | 05 |
| Series Code | S5 |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Orifice Size Code | 64 |
| Seal Material Code | 4 |
| Actuation | Pivoted Edge Diaphragm |
| Coil Wattage Code | C |
| Valve Type | Pressure Vessel w/Coil |
| Valve Function | Hot Water, Steam |
| Compatible Fluids | Steam, Hot Water |
| Coil Termination | 18 in Leads |
| Coil Termination Code | C |
| Actuation Code | 5 |
| Orifice Size | 1 in |
| Function | 2-Way |
| Coil Current | AC |
| Solenoid Enclosure Code | E |
| Solenoid Enclosure | Explosion-Proof, Watertight |
| Connection Size | 1 |
| Series | S5 |
| Watt Rating | 11 W |
| Connection Size Code | 16 |
| Body Material Code | 2 |
| Seal Material | PTFE |
| Coil Insulation | High Temperature (Class 180) |
| Flow Pattern | Normally Closed |
| Body Material | Forged Brass |
| Current Design Code | A |
| Coil Insulation Code | H |
| Weight | 0.75 LB |
